1/2" CXC Lead Free Brass Ball Valve, Seat Material: PTFE

  • Mfr # JF-100SG-LH

  • Zoro # G7127036


product price: $16.99
/ea

Key Features

Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Solder
Ball Valve Product Group
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JF-100SG-LH
Zoro #
G7127036
UPC #
662527300010
Country of Origin
China

Dimensions

Pipe Size
1/2 in

Details

Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Solder
Item
LF Brass Ball Valve
Ball Valve Product Group
Manual
Seat Material
PTFE
Stem Material
304 Stainless Steel
Handle Type
Latch Lock Handle
Body Material
Brass
Stem Type
Blowout Proof
Max. Pressure
600 PSI WOG
Standards
UL Listed; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; MSS SP-110; ASME/ANSI B16.18; FM Approval

Description

LF Brass Ball Valve,SS Trim,CXC,1/2 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.