This item is Discontinued.

Jomar Valve 1/2 in. Flare x 1/2 in. FNPT Gas Ball Valve with Dielectric Union 101-513

1/2 in. Flare x 1/2 in. FNPT Gas Ball Valve with Dielectric Union (Discontinued)

  • Mfr # 101-513
  • Zoro # G309518562
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
101-513
Zoro #
G309518562
UPC #
662527291363
Country of Origin
United States

Description

Valve can be locked in the closed position by reversing the handle. Double Viton o-rings meets the NFRA58 Dialectic requirement. 100% leak tested and. Leakproof stem. UL listed, CSA certified ANSI B1.20.1, MSS SP-110 and Value seat rating 600 WOG.Valve can be locked in the closed position by reversing the handleDouble Viton O-ringsMeets the NFRA58 dialectic requirement100% leak testedLeakproof stem. UL ListedCSA certified ANSI B1.20.1MSS SP-110Value seat rating 600 WOG must be installed by trained personnel in accordance with NFPA 58 and 54 state and local codes. Warning- This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.