1/2" NPT Bronze Y Check Valve
Mfr # T-511G
Zoro # G7062907
product price: $32.29
/eaKey Features
Pipe Size
1/2"
Connection Type
Threaded
Body Material
Lead Free Bronze
Size
1/2"
Material of Construction
Lead Free Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-511G
Zoro #
G7062907
UPC #
662527298720
Country of Origin
Indonesia
Dimensions
Pipe Size
1/2"
Size
1/2"
Length
2.36"
Details
Connection Type
Threaded
Body Material
Lead Free Bronze
Material of Construction
Lead Free Bronze
Max. Pressure
300 psi WOG
Item
Y-Pattern Check Valve
Description
LF Brnze Y-Pattern Check Vlv,NPT,1/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.