1/2" NPT Italian Brass Valve w/Side Tap
Mfr # T-100STN
Zoro # G7047610
product price: $33.49
/eaKey Features
Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FNPT
Ball Valve Product Group
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-100STN
Zoro #
G7047610
UPC #
662527291738
Country of Origin
Italy
Dimensions
Pipe Size
1/2 in
Details
Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FNPT
Item
Italian Brass Valve
Ball Valve Product Group
Manual
Stem Material
brass
Max. Pressure
600 PSI WOG
Seat Material
Hostaflon(R) TFM 1600
Handle Type
Lever
Temp. Range
-40 Degrees F to 500 Degrees F
Body Material
Brass
Stem Type
Blowout Proof
Standards
UL Listed; ANSI Z21.15; ASME B16.33; CGA 3.16; CGA 9.2; MSS SP-110; ANSI B1.20.1
Description
Italian Brass Valve,w/Side Tap,NPT,1/2 In.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.