1/2" PVC Sched 80 Solvent Ball Valve
Mfr # S-701
Zoro # G7060341
product price: $3.69
/eaSold in multiples of 2 for $7.38
Key Features
Ball Material
UPVC
Body Style
Inline
Valve Structure
1 Piece
Connection Type
Solvent
Handle Type
T-handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-701
Zoro #
G7060341
UPC #
662527292841
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
1/2 in
Details
Ball Material
UPVC
Body Style
Inline
Valve Structure
1 Piece
Connection Type
Solvent
Item
PVC Sched 80 Solvent Ball Valve
Handle Type
T-handle
Ball Valve Product Group
Manual
Temp. Range
41 Degrees F to 140 Degrees F
Stem Type
PVC
Max. Pressure
150 PSI WOG
Body Material
Thermoplastic
Stem Material
UPVC
Seat Material
EPDM
Standards
NSF Certified; ASTM F1970
Description
PVC Sched 80 Solvent Ball Valve,1/2 In.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.