Zoro Homepage

1/2" Solder Lead Free Brass Spring Check Valve

  • Mfr # S-521G

  • Zoro # G7040638


product price: $19.19
/ea

Key Features

Pipe Size
1/2"
Connection Type
Solder
Body Material
Lead Free Brass
Material of Construction
Lead Free Brass
Length
1.28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-521G
Zoro #
G7040638
UPC #
662527305060
Country of Origin
China

Dimensions

Pipe Size
1/2"
Length
1.28"
Size
1/2"
Width
1.91"

Details

Connection Type
Solder
Body Material
Lead Free Brass
Material of Construction
Lead Free Brass
Max. Pressure
300 psi WOG
Item
Spring Check Valve

Description

LF Brass Spring Check Valve,CXC,1/2 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.