Zoro Homepage

1/4" FIP Brass Mini Valve

  • Mfr # T-83C

  • Zoro # G7157921


product price: $9.99
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Pipe Size
1/4 in
Connection Type
FIP x FIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-83C
Zoro #
G7157921
UPC #
662527290243
Country of Origin
China

Dimensions

Pipe Size
1/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FIP x FIP
Item
Brass Mini Valve
Body Material
Brass
Stem Type
2 Buna-N O-Rings
Max. Pressure
600 PSI WOG
Handle Type
Lever
Seat Material
PTFE
Stem Material
brass
Ball Valve Product Group
Manual
Standards
MSS SP-110; ANSI B1.20.1

Description

Brass Mini Valve,FIPxFIP,1/4 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.