1/4" MIPxFIP LF Brass Mini Valve
Mfr # T-83CG
Zoro # G7085191
product price: $11.19
/eaKey Features
Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Pipe Size
1/4 in
Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-83CG
Zoro #
G7085191
UPC #
662527298355
Country of Origin
China
Dimensions
Pipe Size
1/4 in
Details
Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Threaded
Item
LF Brass Mini Valve,MIPxFIP,1/4"
Max. Pressure
600 PSI WOG
Stem Type
O-Ring (2)
Seat Material
PTFE
Body Material
Brass
Stem Material
304 Stainless Steel
Ball Valve Product Group
Manual
Handle Type
Lever
Standards
IAPMO Certified; MSS SP-110; ANSI B1.20.1
Description
LF Brass Mini Valve,MIPxFIP,1/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.