1/4" MNPT Italian Brass Ball Valve
Mfr # T-100FMN
Zoro # G7088560
product price: $20.49
/eaKey Features
Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
MNPT x FNPT
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-100FMN
Zoro #
G7088560
UPC #
662527290816
Country of Origin
Italy
Dimensions
Pipe Size
1/4 in
Details
Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
MNPT x FNPT
Item
Italian Brass Ball Valve
Handle Type
Lever
Stem Type
Blowout Proof
Seat Material
Hostaflon(R) TFM 1600
Ball Valve Product Group
Manual
Max. Pressure
600 PSI WOG
Body Material
Brass
Stem Material
brass
Temp. Range
-40 Degrees F to 500 Degrees F
Standards
CSA Certified; ASMEB16.33; CGA3.16; MSS SP-110; ANSI B1.20.1
Description
Italian Brass Ball Valve,Male,NPT,1/4 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.