Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" NPT Lead Free Brass Ball Valve

  • Mfr # JF-100TG-LH

  • Zoro # G7077607


product price: $16.49
/ea

Key Features

Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FNPT x FNPT
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JF-100TG-LH
Zoro #
G7077607
UPC #
662527299918
Country of Origin
China

Dimensions

Pipe Size
1/4 in

Details

Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FNPT x FNPT
Item
LF Brass Ball Valve
Body Material
Brass
Max. Pressure
600 PSI WOG
Seat Material
PTFE
Ball Valve Product Group
Manual
Stem Type
Blowout Proof
Handle Type
Latch Lock
Stem Material
304 Stainless Steel
Standards
UL Listed; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; CSA Certified; MSS SP-110; ANSI B1.20.1; FM Approval

Description

LF Brass Ball Valve,SS Trim,NPT,1/4 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.