Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" NPT Nickel Plated Brass Mini Valve

  • Mfr # 100-431

  • Zoro # G7080346


product price: $11.39
/ea

Key Features

Ball Material
Nickel Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-431
Zoro #
G7080346
UPC #
662527300638
Country of Origin
Italy

Dimensions

Pipe Size
1/4 in
Overall Length
1.7 in
Connection Size - Side 1
1/4 in
Ball Opening Size
0.31 in
Connection Size - Side 2
1/4 in
Handle Length
0.86 in
Nominal Valve Size
1/4 in
Handle Height
1.05 in

Details

Ball Material
Nickel Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases
Connection Type
FIP x FIP
Item
Ball Valve
Features
450 WOG
Ball Valve Product Group
Manual
Handle Material
Nylon 66 - 30% glass filled
Standards
MSS SP-110; ANSI B1.20.1
Hose I.D.
1/4 in
Compliance
ANSI, MSS
Max. Pressure
450 PSI WOG
Body Material
Brass
Temp. Range
0 Degrees to 200 Degrees F
Seat Material
PTFE
Stem Type
Blowout Proof
Handle Type
Lever
Stem Material
Brass
Seal Material
Brass
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Vented Ball Valve
Non-Vented
Connection Type - Side 2
IPS
3-A Standard Compliance
Not Rated
Color - Valve Handle
Black
Connection Gender - Side 2
Female
Maximum Pressure - Steam
450
Operating Temperature - Minimum
450 Degrees F
Vacuum Service Rating
29 in Hg
Connection Type - Side 1
IPS
Coefficient of Volume (Cv)
7.8
Handle - Locking
Locking
Operating Temperature - Maximum
450 Degrees F
Valve Series
100

Description

Manual Two-Way Ball Valve, Body Material Chrome-Plated Brass, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 450 psi, Maximum Pressure - Steam 450 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Nickel-Plated Brass, Ball Port Style Standard Port, Handle - Locking Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.