1/8" MIP x 1/4" FIP Brass Mini Valve
Mfr # T-83C
Zoro # G7054367
product price: $9.79
/eaKey Features
Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Pipe Size
1/8 in x 1/4 in
Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-83C
Zoro #
G7054367
UPC #
662527290229
Country of Origin
China
Dimensions
Pipe Size
1/8 in x 1/4 in
Details
Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Threaded
Item
Brass Mini Valve
Handle Type
Lever
Ball Valve Product Group
Manual
Stem Type
2 Buna-N O-Rings
Body Material
Brass
Seat Material
PTFE
Stem Material
brass
Max. Pressure
600 PSI WOG
Standards
MSS SP-110; ANSI B1.20.1
Description
Brass Mini Valve,MIPxFIP 1/8x,1/4 In.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.