1/8" MIP x 1/4" FIP LF Brass Mini Valve, Ball Valve Product Group: Manual

  • Mfr # T-83CG

  • Zoro # G7032280


product price:  $12.99
/ea

Key Features

Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Pipe Size
1/8 in x 1/4 in
Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-83CG
Zoro #
G7032280
UPC #
662527298386
Country of Origin
China

Dimensions

Pipe Size
1/8 in x 1/4 in

Details

Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Threaded
Item
LF Brass Mini Valve,MIPxFIP 1/8x,1/4"
Body Material
Brass
Stem Type
O-Ring (2)
Max. Pressure
600 PSI WOG
Handle Type
T-handle
Ball Valve Product Group
Manual
Stem Material
304 Stainless Steel
Seat Material
PTFE
Standards
IAPMO Certified; MSS SP-110; ANSI B1.20.1

Description

LF Brass Mini Valve,MIPxFIP 1/8x,1/4 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.