1/8" MIP x FIP Brass Mini Valve
Mfr # T-83C
Zoro # G7140476
product price: $11.19
/eaKey Features
Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Pipe Size
1/8 in
Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-83C
Zoro #
G7140476
UPC #
662527294142
Country of Origin
China
Dimensions
Pipe Size
1/8 in
Details
Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Threaded
Item
Brass Mini Valve
Ball Valve Product Group
Manual
Handle Type
T-handle
Seat Material
PTFE
Body Material
Brass
Stem Type
2 Buna-N O-Rings
Stem Material
brass
Max. Pressure
600 PSI WOG
Standards
MSS SP-110; ANSI B1.20.1
Description
Brass Mini Valve,MIPxFIP,1/8 In.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.