Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" CXC Lead Free Brass Italian Ball Valve

  • Mfr # S-100C

  • Zoro # G7152306


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Ball Material
T.E.A. Coated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Solder
Seat Material
Hostaflon(R) TFM 1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-100C
Zoro #
G7152306
UPC #
662527305473
Country of Origin
Italy

Dimensions

Pipe Size
2-1/2 in

Details

Ball Material
T.E.A. Coated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Solder
Item
LF Brass Italian Ball Valve
Seat Material
Hostaflon(R) TFM 1600
Ball Valve Product Group
Manual
Body Material
Brass
Handle Type
Lever
Stem Type
Blowout Proof
Max. Pressure
600 PSI WOG
Temp. Range
-40 Degrees F to 500 Degrees F
Stem Material
Lead Free Brass
Standards
UL Listed; NSF 61-8; NSF 372; NSF 61 - Annex G; FM Approval; MSS SP-110; ASME/ANSI B16.18

Description

LF Brass Italian Ball Valve,CXC,21/2 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.