Zoro Homepage

2-1/2" NPT Lead Free Brass Horizontal Check Valve

  • Mfr # T-501G

  • Zoro # G7073809


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Connection Type
Threaded
Body Material
Lead Free Brass
Material of Construction
Lead Free Brass
Size
2 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-501G
Zoro #
G7073809
UPC #
662527294661
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 1/2"
Size
2 1/2"
Length
5.32"

Details

Connection Type
Threaded
Body Material
Lead Free Brass
Material of Construction
Lead Free Brass
Max. Pressure
200 psi WOG
Item
Check Valve

Description

LF Brass Horizontal Check,NPT,21/2 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.