2-1/2" NPT Lead Free Brass Italian Ball Valve
Mfr # T-100C
Zoro # G7040190
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Ball Material
T.E.A. Coated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FNPT x FNPT
Stem Type
Blowout Proof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-100C
Zoro #
G7040190
UPC #
662527305442
Country of Origin
Italy
Dimensions
Pipe Size
2-1/2 in
Details
Ball Material
T.E.A. Coated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FNPT x FNPT
Item
LF Brass Italian Ball Valve
Stem Type
Blowout Proof
Temp. Range
-40 Degrees F to 500 Degrees F
Ball Valve Product Group
Manual
Stem Material
Lead Free Brass
Max. Pressure
400 PSI WOG
Handle Type
Lever
Body Material
Brass
Seat Material
Hostaflon(R) TFM 1600
Standards
UL Listed; ANSI Z21.15; ASME B16.44; MSS SP-110; ANSI B1.20.1; CGA CR91; NSF 61 / NSF 372 Certified
Description
LF Brass Italian Ball Valve,NPT,21/2 In.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.