Zoro Homepage

2-1/2" NPT PVC Sched 80 Ball Valve

  • Mfr # T-701

  • Zoro # G7084257


product price: $41.99
/ea

Key Features

Ball Material
UPVC
Body Style
Inline
Valve Structure
1 Piece
Connection Type
FNPT
Stem Material
UPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-701
Zoro #
G7084257
UPC #
662527292810
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2-1/2 in

Details

Ball Material
UPVC
Body Style
Inline
Valve Structure
1 Piece
Connection Type
FNPT
Item
PVC Sched 80 Ball Valve
Stem Material
UPVC
Body Material
Thermoplastic
Max. Pressure
150 PSI WOG
Stem Type
O-Rings
Temp. Range
41 Degrees F to 140 Degrees F
Ball Valve Product Group
Manual
Handle Type
T-handle
Seat Material
EPDM
Standards
NSF; ANSI B1.20.1; ASTM F1970

Description

PVC Sched 80,NPT Ball Valve,21/2 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.