2-1/2" Press Lead Free Brass Italian Ball Valve, Body Style: Inline

  • Mfr # JP-100XLC

  • Zoro # G7085386


product price:  $442.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Press
Seat Material
Hostaflon(R) TFM 1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JP-100XLC
Zoro #
G7085386
UPC #
662527300713
Country of Origin
Italy

Dimensions

Pipe Size
2-1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Press
Item
LF Brass Italian XLC Press Valve,21/2"
Seat Material
Hostaflon(R) TFM 1600
Handle Type
Lever
Ball Valve Product Group
Manual
Body Material
Brass
Stem Material
Lead Free Brass
Stem Type
Blowout Proof
Max. Pressure
200 PSI WOG
Temp. Range
Max 250 Degrees F
Standards
IAPMO PS 117

Description

LF Brass Italian XLC Press Valve,21/2 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.