2" CXC Lead Free Brass Ball Valve, Seat Material: PTFE
Mfr # S-150G
Zoro # G7136967
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Chrome Plated Lead-Free Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Solder
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-150G
Zoro #
G7136967
UPC #
662527305749
Country of Origin
China
Dimensions
Pipe Size
2 in
Details
Ball Material
Chrome Plated Lead-Free Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Solder
Item
LF Brass Ball Valve
Body Material
Brass
Handle Type
Lever
Max. Pressure
600 PSI WOG
Stem Type
Blowout Proof
Seat Material
PTFE
Ball Valve Product Group
Manual
Stem Material
brass
Standards
UL Listed; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; MSS SP-110; ANSI B16.18; FM Approval
Description
LF Brass Ball Valve,CXC,2 In.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.