Zoro Homepage

2" NPT Bronze Y Check Valve

  • Mfr # T-511

  • Zoro # G7145525


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Threaded
Body Material
Bronze
Material of Construction
Bronze
Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-511
Zoro #
G7145525
UPC #
662527295385
Country of Origin
Indonesia

Dimensions

Pipe Size
2"
Size
2"
Length
5.35"

Details

Connection Type
Threaded
Body Material
Bronze
Item
Y-Pattern Check Valve
Material of Construction
Bronze
Max. Pressure
300 psi WOG

Description

BrnzeY-Pattern Check Valve,NPT,2 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.