Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" NPT Italian Brass Ball Valve

  • Mfr # T-100NE

  • Zoro # G7086101


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Ball Material
T.E.A. Coated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-100NE
Zoro #
G7086101
UPC #
662527290977
Country of Origin
Italy

Dimensions

Pipe Size
2 in
Overall Length
5 in
Handle Length
6 in
Handle Height
3.4 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Ball Material
T.E.A. Coated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Water
Connection Type
FNPT
Item
Italian Brass Ball Valve
Seat Material
Hostaflon(R) TFM 1600
Stem Material
Brass
Ball Valve Product Group
Manual
Body Material
Brass
Max. Pressure
400 PSI WOG
Temp. Range
-40 Degrees F to 500 Degrees F
Handle Type
Lever
Stem Type
Blowout Proof
Seal Material
FKM
Standards
UL Listed; ANSI Z21.15; ASME B16.33; ASME B16.38; CGA 3.16; CGA 9.2; Delta C; MSS SP-110; ANSI B1.20.1
Handle Material
Steel
Maximum Pressure - Steam
450 PSI
Vented Ball Valve
Non-Vented
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Color - Valve Handle
Yellow
Vacuum Service Rating
29 in Hg
Operating Temperature - Minimum
450 Degrees F
Coefficient of Volume (Cv)
255.2
Connection Gender - Side 1
Female
Operating Temperature - Maximum
500 Degrees F
Handle - Locking
Locking

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 450 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.