Zoro Homepage

2" NPT Lead Free Brass Ball Valve

  • Mfr # T-150G

  • Zoro # G7087626


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Lead-Free Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FNPT
Seat Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-150G
Zoro #
G7087626
UPC #
662527305688
Country of Origin
China

Dimensions

Pipe Size
2 in

Details

Ball Material
Chrome Plated Lead-Free Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FNPT
Item
LF Brass Ball Valve
Seat Material
PTFE
Stem Type
Blowout Proof
Max. Pressure
600 PSI WOG
Stem Material
brass
Handle Type
Lever
Ball Valve Product Group
Manual
Body Material
Brass
Standards
UL Listed; IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; CGA 3.16; ASME B16.33; ANSI Z21.15; ASME B16.44; CGA CR91; MSS SP-110; ANSI B1.20.1

Description

LF Brass Ball Valve,NPT,2 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.