Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" NPT Lead Free Brass Italian Ball Valve

  • Mfr # T-100C

  • Zoro # G7065619


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Ball Material
T.E.A. Coated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FNPT x FNPT
Seat Material
Hostaflon(R) TFM 1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-100C
Zoro #
G7065619
UPC #
662527290557
Country of Origin
Italy

Dimensions

Pipe Size
2 in

Details

Ball Material
T.E.A. Coated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FNPT x FNPT
Item
LF Brass Italian Ball Valve
Seat Material
Hostaflon(R) TFM 1600
Body Material
Brass
Stem Type
Blowout Proof
Temp. Range
-40 Degrees F to 500 Degrees F
Ball Valve Product Group
Manual
Stem Material
Lead Free Brass
Handle Type
Lever
Max. Pressure
500 PSI WOG
Standards
UL Listed; ANSI Z21.15; ASME B16.44; MSS SP-110; ANSI B1.20.1; CGA CR91; NSF 61 / NSF 372 Certified

Description

LF Brass Italian Ball Valve,NPT,2 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.