Zoro Homepage

2" NPT Lead Free Bronze Y Check Valve

  • Mfr # T-511G

  • Zoro # G7164781


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Threaded
Body Material
Lead Free Bronze
Length
5.35"
Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-511G
Zoro #
G7164781
UPC #
662527298775
Country of Origin
Indonesia

Dimensions

Pipe Size
2"
Length
5.35"
Size
2"

Details

Connection Type
Threaded
Body Material
Lead Free Bronze
Item
Y-Pattern Check Valve
Material of Construction
Lead Free Bronze
Max. Pressure
300 psi WOG

Description

LF Brnze Y-Pattern Check Vlv,NPT,2 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.