Zoro Homepage

2" Press Lead Free Brass Italian Ball Valve

  • Mfr # JP-100

  • Zoro # G7084099


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Ball Material
T.E.A. Coated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Press
Stem Material
brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP-100
Zoro #
G7084099
UPC #
662527293725
Country of Origin
Italy

Dimensions

Pipe Size
2 in

Details

Ball Material
T.E.A. Coated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Press
Item
LF Brass Italian Press Ball Valve
Stem Material
brass
Max. Pressure
250 PSI WOG
Seat Material
Hostaflon(R) TFM 1600
Stem Type
Blowout Proof
Temp. Range
Max 250 Degrees F
Body Material
Brass
Handle Type
Lever
Ball Valve Product Group
Manual
Standards
IAPMO PS 117

Description

LF Brass Italian Press Ball Valve,2 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.