2" PVC Sched 80 True Union Valve
Mfr # T-703
Zoro # G7054629
product price: $55.99
/eaKey Features
Ball Material
UPVC
Body Style
Inline True Union
Connection Type
Threaded and Solvent
Stem Type
O-Ring (2)
Ball Valve Product Group
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-703
Zoro #
G7054629
UPC #
662527293183
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
2 in
Details
Ball Material
UPVC
Body Style
Inline True Union
Connection Type
Threaded and Solvent
Item
PVC Sched 80 True Union Valve,2"
Stem Type
O-Ring (2)
Ball Valve Product Group
Manual
Handle Type
T-handle
Temp. Range
41 Degrees F to 140 Degrees F
Stem Material
UPVC
Body Material
Thermoplastic
Seat Material
PTFE
Max. Pressure
150 PSI WOG
Standards
ANSI B1.20.1; ASTM F1970
Description
PVC Sched 80 True Union Valve,2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.