Zoro Homepage

2" Solder Brass Horizontal Check Valve

  • Mfr # S-501

  • Zoro # G7034100


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Solder
Body Material
Brass
Length
5.99"
Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-501
Zoro #
G7034100
UPC #
662527295323
Country of Origin
Indonesia

Dimensions

Pipe Size
2"
Length
5.99"
Size
2"

Details

Connection Type
Solder
Body Material
Brass
Max. Pressure
200 psi WOG
Material of Construction
Brass
Item
Check Valve

Description

Brass Horizontal Check Valve,CXC,2 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.