2" Solder Lead Free Brass Horizontal Check Valve
Mfr # S-501G
Zoro # G7054708
product price: $96.69
/ea
Free Shipping & Returns
Key Features
Pipe Size
2"
Connection Type
Solder
Body Material
Lead Free Brass
Size
2"
Material of Construction
Lead Free Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-501G
Zoro #
G7054708
UPC #
662527294746
Country of Origin
Indonesia
Dimensions
Pipe Size
2"
Size
2"
Length
5.99"
Details
Connection Type
Solder
Body Material
Lead Free Brass
Material of Construction
Lead Free Brass
Item
Check Valve
Max. Pressure
200 psi WOG
Description
LF Brass Horizontal Check,CXC,2 In.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.