Zoro Homepage

3" PVC Sched 80 True Union Valve

  • Mfr # T-703

  • Zoro # G7040148


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Ball Material
UPVC
Body Style
Inline True Union
Connection Type
Threaded and Solvent
Temp. Range
41 Degrees F to 140 Degrees F
Ball Valve Product Group
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-703
Zoro #
G7040148
UPC #
662527293206
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3 in

Details

Ball Material
UPVC
Body Style
Inline True Union
Connection Type
Threaded and Solvent
Item
PVC Sched 80 True Union Valve,3"
Temp. Range
41 Degrees F to 140 Degrees F
Ball Valve Product Group
Manual
Stem Material
UPVC
Seat Material
PTFE
Stem Type
O-Ring (2)
Body Material
Thermoplastic
Max. Pressure
150 PSI WOG
Handle Type
T-handle
Standards
ANSI B1.20.1; ASTM F1970

Description

PVC Sched 80 True Union Valve,3 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.