Zoro Homepage

3/4" Combo Y-Strainer and Ball Valve

  • Mfr # T-100FB

  • Zoro # G7051600


product price: $52.69
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
3-Way
Valve Structure
Full Port
Connection Type
Threaded
Stem Material
brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-100FB
Zoro #
G7051600
UPC #
662527291134
Country of Origin
Italy

Dimensions

Pipe Size
3/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
3-Way
Valve Structure
Full Port
Connection Type
Threaded
Item
Combo Y-Strainer and Ball Valve
Stem Material
brass
Handle Type
Lever
Seat Material
Virgin PTFE
Ball Valve Product Group
Manual
Max. Pressure
400 PSI WOG
Body Material
Brass
Stem Type
Blowout Proof
Standards
ANSI B1.20.1

Description

Combo Y-Strainer and Ball Valve,3/4 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.