Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" FNPT Brass Gas Ball Valve Inline

  • Mfr # 240-004P

  • Zoro # G9490494


product price: $47.59
/ea

Key Features

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-004P
Zoro #
G9490494
UPC #
662527294784
Country of Origin
Italy

Dimensions

Pipe Size
3/4 in
Overall Length
2.91 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Ball Opening Size
0.79 in
Handle Height
1.87 in
Handle Length
1.5 in

Details

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Gas
Connection Type
FNPT x FNPT
Item
Gas Ball Valve
Stem Type
Blowout Proof
Temp. Range
-40 Degrees to 300 Degrees F
Ball Valve Product Group
Manual
Handle Type
Tee
Max. Pressure
600 PSI CWP
Handle Material
Brass
Hose I.D.
3/4 in
Body Material
Brass
Standards
CSA ANSI B16.33 (125G), CSA CGA 3.16 (125G), DOT 192, MSS SP-110
Features
Triple Stem Seal
Stem Material
Brass
Seat Material
TFM(TM) Hostaflon(R)
Seal Material
Nitrile
Operating Temperature - Maximum
300 Degrees F
3-A Standard Compliance
Not Rated
Vacuum Service Rating
29 in Hg
Operating Temperature - Minimum
-40 Degrees F
Color - Valve Handle
Brass
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
0 PSI WSP
Coefficient of Volume (Cv)
36
Handle - Locking
Locking
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Vented Ball Valve
Non-Vented
Connection Gender - Side 1
Female
Valve Series
240

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 175 psi, Maximum Pressure - Steam 0 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.