Zoro Homepage

3/4" MNPT Italian Brass Ball Valve

  • Mfr # T-100FMN

  • Zoro # G7078219


product price: $27.89
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
MNPT x FNPT
Max. Pressure
600 PSI WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-100FMN
Zoro #
G7078219
UPC #
662527290847
Country of Origin
Italy

Dimensions

Pipe Size
3/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
MNPT x FNPT
Item
Italian Brass Ball Valve
Max. Pressure
600 PSI WOG
Temp. Range
-40 Degrees F to 500 Degrees F
Seat Material
Hostaflon(R) TFM 1600
Body Material
Brass
Ball Valve Product Group
Manual
Handle Type
Lever
Stem Type
Blowout Proof
Stem Material
brass
Standards
CSA Certified; ASMEB16.33; CGA3.16; MSS SP-110; ANSI B1.20.1

Description

Italian Brass Ball Valve,Male,NPT,3/4 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.