Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" NPT Lead Free Brass Spring Check Valve

  • Mfr # T-521G

  • Zoro # G7093180


product price: $28.99
/ea

Key Features

Pipe Size
3/4"
Connection Type
Threaded
Body Material
Lead Free Brass
Length
1.54"
Max. Pressure
300 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-521G
Zoro #
G7093180
UPC #
662527305015
Country of Origin
China

Dimensions

Pipe Size
3/4"
Length
1.54"
Width
2.06"
Size
3/4"

Details

Connection Type
Threaded
Body Material
Lead Free Brass
Item
Spring Check Valve
Max. Pressure
300 psi WOG
Material of Construction
Lead Free Brass

Description

LF Brass Spring Check Valve,NPT,3/4 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.