Zoro Homepage

3/4" Solder Brass Horizontal Check Valve

  • Mfr # S-501

  • Zoro # G7088387


product price: $18.59
/ea

Key Features

Pipe Size
3/4"
Connection Type
Solder
Body Material
Brass
Max. Pressure
200 psi WOG
Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-501
Zoro #
G7088387
UPC #
662527295286
Country of Origin
Indonesia

Dimensions

Pipe Size
3/4"
Size
3/4"
Length
3.11"

Details

Connection Type
Solder
Body Material
Brass
Max. Pressure
200 psi WOG
Item
Check Valve
Material of Construction
Brass

Description

Brass Horizontal Check Valve,CXC,3/4 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.