Zoro Homepage

3/4" Solder Bronze Y Check Valve

  • Mfr # S-511

  • Zoro # G7135549


product price: $39.39
/ea

Key Features

Pipe Size
3/4"
Connection Type
Solder
Body Material
Bronze
Length
3.39"
Material of Construction
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-511
Zoro #
G7135549
UPC #
662527295422
Country of Origin
Indonesia

Dimensions

Pipe Size
3/4"
Length
3.39"
Size
3/4"

Details

Connection Type
Solder
Body Material
Bronze
Item
Y-Pattern Check Valve
Material of Construction
Bronze
Max. Pressure
300 psi WOG

Description

Brnze Y-Pattern Check Valve,CXC,3/4 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.