3/8" MNPT Italian Brass Ball Valve
Mfr # T-100FMN
Zoro # G7061656
product price: $20.39
/eaKey Features
Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
MNPT x FNPT
Stem Material
brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-100FMN
Zoro #
G7061656
UPC #
662527290823
Country of Origin
Italy
Dimensions
Pipe Size
3/8 in
Details
Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
MNPT x FNPT
Item
Italian Brass Ball Valve
Stem Material
brass
Temp. Range
-40 Degrees F to 500 Degrees F
Ball Valve Product Group
Manual
Max. Pressure
600 PSI WOG
Body Material
Brass
Handle Type
Lever
Seat Material
Hostaflon(R) TFM 1600
Stem Type
Blowout Proof
Standards
CSA Certified; ASMEB16.33; CGA3.16; MSS SP-110; ANSI B1.20.1
Description
Italian Brass Ball Valve,Male,NPT,3/8 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.