Zoro Homepage

3/8" MNPT Nickel Plated Brass Mini Valve

  • Mfr # T-84-M

  • Zoro # G7190429


product price: $10.89
/ea

Key Features

Ball Material
Nickel Plated Brass
Body Style
Inline
Valve Structure
1 Piece, Standard Port
Connection Type
MIP x FIP
Handle Type
Glass Filled Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-84-M
Zoro #
G7190429
UPC #
662527300683
Country of Origin
Italy

Dimensions

Pipe Size
3/8 in

Details

Ball Material
Nickel Plated Brass
Body Style
Inline
Valve Structure
1 Piece, Standard Port
Connection Type
MIP x FIP
Item
Nickel Plated Brass Mini Vlv,MNPT,3/8"
Handle Type
Glass Filled Nylon
Ball Valve Product Group
Manual
Max. Pressure
450 PSI WOG
Body Material
Brass
Temp. Range
0 Degrees to 200 Degrees F
Seat Material
PTFE
Stem Material
brass
Stem Type
Blowout Proof
Standards
MSS SP-110; ANSI B1.20.1

Description

Nickel Plated Brass Mini Vlv,MNPT,3/8 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.