4" NPT Italian Brass Ball Valve
Mfr # T-100NE
Zoro # G7091990
product price: $724.99
/ea
Free Shipping & Returns
Key Features
Ball Material
T.E.A. Coated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FNPT
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-100NE
Zoro #
G7091990
UPC #
662527291004
Country of Origin
Italy
Dimensions
Pipe Size
4 in
Details
Ball Material
T.E.A. Coated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FNPT
Item
Italian Brass Ball Valve
Handle Type
Lever
Stem Material
brass
Body Material
Brass
Temp. Range
-40 Degrees F to 500 Degrees F
Ball Valve Product Group
Manual
Stem Type
Blowout Proof
Max. Pressure
400 PSI WOG
Seat Material
Hostaflon(R) TFM 1600
Standards
UL Listed; ANSI Z21.15; ASME B16.33; ASME B16.38; CGA 3.16; CGA 9.2; Delta C; MSS SP-110; ANSI B1.20.1
Description
Italian Brass Ball Valve,NPT,4 In.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.