Zoro Homepage

4" PVC Sched 80 Solvent Ball Valve

  • Mfr # S-701

  • Zoro # G7142759


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Ball Material
UPVC
Body Style
Inline
Valve Structure
1 Piece
Connection Type
Solvent
Handle Type
T-handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-701
Zoro #
G7142759
UPC #
662527292926
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
4 in

Details

Ball Material
UPVC
Body Style
Inline
Valve Structure
1 Piece
Connection Type
Solvent
Item
PVC Sched 80 Solvent Ball Valve
Handle Type
T-handle
Stem Type
PVC
Seat Material
EPDM
Ball Valve Product Group
Manual
Max. Pressure
150 PSI WOG
Temp. Range
41 Degrees F to 140 Degrees F
Body Material
Thermoplastic
Stem Material
UPVC
Standards
NSF Certified; ASTM F1970

Description

PVC Sched 80 Solvent Ball Valve,4 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.