5/8" Flare Brass Gas Ball Valve
Mfr # T-2004C
Zoro # G7169219
product price: $17.19
/eaKey Features
Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece
Connection Type
Flare
Ball Valve Product Group
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-2004C
Zoro #
G7169219
UPC #
662527290304
Country of Origin
China
Dimensions
Pipe Size
5/8 in
Details
Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece
Connection Type
Flare
Item
Brass Gas Ball Valve
Ball Valve Product Group
Manual
Handle Type
L Shape
Stem Material
brass
Seat Material
PTFE
Temp. Range
-20 Degrees F to 300 Degrees F
Max. Pressure
175 PSI WOG
Body Material
Brass
Stem Type
Single O-Ring
Standards
UL Listed; ANSI Z21.15; NFPA 54/ANSI Z223.1; MSS SP-110
Description
Brass Gas Ball Valve,Flare 5/8 In.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.