Zoro Homepage

Brass Ball Valve, CXC, 3"

  • Mfr # JF-100S

  • Zoro # G7142129


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Solder
Seat Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JF-100S
Zoro #
G7142129
UPC #
662527290199
Country of Origin
China

Dimensions

Pipe Size
3 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Solder
Item
Brass Ball Valve
Seat Material
PTFE
Body Material
Brass
Stem Material
304 Stainless Steel
Handle Type
Lever
Ball Valve Product Group
Manual
Stem Type
Blowout Proof
Max. Pressure
600 PSI WOG
Standards
UL Listed; MSS SP-110; ASME/ANSI B16.18; FM Approval

Description

Brass Ball Valve,CXC,3 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.