Brass Ball Valve, NPT, 3/4" latch lock
Mfr # JF-100T-LH
Zoro # G7035701
product price: $25.39
/eaKey Features
Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Threaded
Stem Material
brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JF-100T-LH
Zoro #
G7035701
UPC #
662527294234
Country of Origin
China
Dimensions
Pipe Size
3/4 in
Details
Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Threaded
Item
Brass Ball Valve
Stem Material
brass
Ball Valve Product Group
Manual
Seat Material
PTFE
Max. Pressure
600 PSI WOG
Handle Type
Lever
Stem Type
Blowout Proof
Body Material
Brass
Standards
UL Listed; CSA Certified; MSS SP-110; ANSI B1.20.1; FM Approval
Description
Brass Ball Valve,NPT,3/4 In. latch lock
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.