Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Ball Valve, NPT, 3/8"

  • Mfr # JF-100T

  • Zoro # G7128016


product price: $9.39
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JF-100T
Zoro #
G7128016
UPC #
662527290021
Country of Origin
China

Dimensions

Pipe Size
3/8 in
Overall Length
1.73 in
Connection Size - Side 2
3/8 in
Handle Length
3.35 in
Connection Size - Side 1
3/8 in
Handle Height
1.69 in
Nominal Valve Size
3/8 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Water
Connection Type
FNPT x FNPT
Item
Brass Ball Valve
Stem Material
Brass
Handle Type
Lever
Max. Pressure
600 PSI WOG
Stem Type
Blowout Proof
Body Material
Brass
Ball Valve Product Group
Manual
Seat Material
PTFE
Seal Material
Buna-N
Standards
UL Listed; CSA Certified; FM Approval; MSS SP-110; ANSI B1.20.1
Handle Material
Chrome-Plated Steel
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Vacuum Service Rating
29 in Hg
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
450 Degrees F
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
7.8
Operating Temperature - Maximum
500 Degrees F
Handle - Locking
Locking
Color - Valve Handle
Yellow
Maximum Pressure - Steam
450 PSI
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 450 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.