Brass Ball Valve, NPT, 4"
Mfr # JF-100T
Zoro # G7167478
product price: $678.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FNPT x FNPT
Seat Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JF-100T
Zoro #
G7167478
UPC #
662527290113
Country of Origin
China
Dimensions
Pipe Size
4 in
Details
Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FNPT x FNPT
Item
Brass Ball Valve
Seat Material
PTFE
Max. Pressure
600 PSI WOG
Handle Type
Lever
Ball Valve Product Group
Manual
Body Material
Brass
Stem Material
Stainless Steel
Stem Type
Blowout Proof
Standards
UL Listed; CSA Certified; FM Approval; MSS SP-110; ANSI B1.20.1
Description
Brass Ball Valve,NPT,4 In.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.