Brass Gate Valve, NPT, 11/2"
Mfr # T-301
Zoro # G7082105
product price: $59.19
/eaKey Features
Pipe Size
1/2"
Connection Type
NPT
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T-301
Zoro #
G7082105
UPC #
662527295743
Country of Origin
China
Dimensions
Pipe Size
1/2"
Details
Connection Type
NPT
Body Material
Brass
Item
Brass Gate Valve,NPT,11/2"
Description
Brass Gate Valve,NPT,11/2 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.