Brass Gate Valve, NPT, 3/8"
Mfr # T-301
Zoro # G7120587
product price: $15.19
/eaKey Features
Pipe Size
3/8"
Connection Type
NPT
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-301
Zoro #
G7120587
UPC #
662527295699
Country of Origin
China
Dimensions
Pipe Size
3/8"
Details
Connection Type
NPT
Body Material
Brass
Item
Brass Gate Valve,NPT,3/8"
Description
Brass Gate Valve,NPT,3/8 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.