This item is Discontinued.
This item is Discontinued.
Emergency Shut Off Valve, 3/4in, Tool Kit (Discontinued)
Mfr #
800-104ADD
Zoro #
G9490232
UPC # 662527292674
Country of Origin Taiwan, Province of China
Category Emergency Shut-Off Valves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
800-104ADD
Zoro #
G9490232
UPC #
662527292674
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
3/4"
Fits Copper Tube Size
3/4"
For Copper Tube Size
3/4 in
Details
Body Material
Brass
Max. Pressure
250 psi
Includes
518 Gasket Sealant, Lead Free Sweat Ball Valve
Item
Emergency Shut Off Valve
For Use With
Water or Glycol Systems
Features
Emergency Shutdown Device That Allows for No Building Shutdowns, 30 min Installation, No Pipe Freezing Required, Saves Time, Labor and Money, Rugged Brass Construction
Maximum Pressure
250 psi
Application
Glycol Systems, Water Systems
Description
Emergency Shut-Off Valve, For Copper Tube Size 3/4 in, Body Material Brass, Maximum Pressure 250 psi, Includes 518 Gasket Sealant, Lead Free Sweat Ball Valve, Application Glycol Systems, Water Systems
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.