Emergency ShutOff Valve, 1-1/4in, Tool LF
Mfr # 800-106ADDG
Zoro # G9490311
product price: $1,560.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1 1/4"
Body Material
Lead-Free Brass
Max. Pressure
250 psi
Includes
518 Gasket Sealant, Lead Free Sweat Ball Valve
For Use With
Water or Glycol Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800-106ADDG
Zoro #
G9490311
UPC #
662527300829
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
1 1/4"
Fits Copper Tube Size
1 1/4"
For Copper Tube Size
1 1/4 in
Details
Body Material
Lead-Free Brass
Max. Pressure
250 psi
Includes
518 Gasket Sealant, Lead Free Sweat Ball Valve
Item
Emergency Shut Off Valve
For Use With
Water or Glycol Systems
Features
Emergency Shutdown Device That Allows for No Building Shutdowns, 30 min. Installation, No Pipe Freezing Required, Saves Time, Labor and Money, Rugged Brass Construction
Maximum Pressure
250 psi
Application
Glycol Systems, Water Systems
Valve Type
Ball
Description
Emergency Shut-Off Valve, For Copper Tube Size 1 1/4 in, Body Material Brass, Maximum Pressure 250 psi, Valve Type Ball, Includes 518 Gasket Sealant, Lead Free Sweat Ball Valve, Application Glycol Systems, Water Systems
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.