Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101-602
Zoro #
G9490381
UPC #
662527291387
Country of Origin
Italy
Dimensions
Pipe Size
3/8 in
Details
Body Material
Brass
Body Style
Inline
Standards
UL/CSA
Max. Pressure
600 psi CWP
Item
Gas Ball Valve
Port
Standard
Seat Material
PTFE
Ball Material
Brass
Stem Material
Brass
Body Seal Material
FPM
Handle Material
Aluminum
Features
Heavy Patten Gas Appliance Valve
Ball Valve Basic Body Material
Brass
Stem Type
Blowout Proof
Handle Type
Tee
Connection Type
Flare x Flare
Max. Steam Pressure
0 psi WSP
Temp. Range
-40 Degrees to 450 Degrees F
Valve Structure
2-Piece
Ball Valve Product Group
Manual
Hose I.D.
3/8 in
Sub-Category
Brass Ball Valves
Description
Gas Ball Valve, Body Material Brass, Ball Material Brass, Handle Type Tee, Seat Material PTFE, Stem Material Brass, Stem Type Blowout Proof
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.